Check Availability
  • AIR HANDLER 

    65% Efficiency 6-Pocket Pocket Air Filter with MERV 11

  • Item # 2GGA5
  • Mfr. Model # 2GGA5
65% Efficiency 6-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pocket air filters offer greater dust-holding capacity for longer service life and lower operating costs. The pocket dividers with reinforced media-support backing add to overall filter strength. Synthetic media does not shed fibers, and is ideal for high-humidity, constant airflow applications.
Show More Close
 

Technical Specifications

Item # 2GGA5
Mfr. Model # 2GGA5
UNSPSC #40161505
Shipping Weight 3.43 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Green
Filter Efficiency - Air Filters 65%
MERV 11
Nominal Filter Size 20x20x22
Nominal Height 20"
Nominal Width 20"
Nominal Depth 22"
Number of Pockets 6
Air Filter Media Type Fiberglass
Air Filter Item Pocket Air Filter
Capacity CFM 1200
Air Flow 500 fpm
Initial Resistance 0.33"WC
Final Resistance 1"WC
Media Area 40 sq. ft.
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Fiberglass
Actual Depth 22"
Actual Height 19-3/8"
Actual Width 19-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms