Check Availability
  • AIR HANDLER 

    65% Efficiency 5-Pocket Pocket Air Filter with MERV 11

  • Item # 5M384
  • Mfr. Model # 5M384
65% Efficiency 5-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This filter offers excellent dust-holding capacity for longer service life and lower operating costs. The pocket dividers add to its overall strength with reinforced media-support backing. Applications include commercial, educational, healthcare, government, and manufacturing environments.
Show More Close
 

Technical Specifications

Item # 5M384
Mfr. Model # 5M384
UNSPSC #40161505
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 65%
MERV 11
Nominal Filter Size 12x24x30
Nominal Height 12"
Nominal Width 24"
Nominal Depth 30"
Number of Pockets 5
Air Filter Media Type Synthetic
Air Filter Item Pocket Air Filter
Capacity CFM 1000
Air Flow 500 fpm
Initial Resistance 0.40"WC
Final Resistance 1"WC
Media Area 25 sq. ft.
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 190 Degrees F
Standards UL 900
Material Synthetic
Actual Depth 30"
Actual Height 23-3/8"
Actual Width 11-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms