Check Availability
  • AIR HANDLER 

    65% Efficiency 5-Pocket Pocket Air Filter with MERV 11

  • Item # 2JUT8
  • Mfr. Model # 2JUT8
65% Efficiency 5-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also referred to as bag filters, pocket filters are constructed of a plastic or galvanized steel frame and contain fiberglass or synthetic media. They are called pocket filters because the media is stitched or sonically welded to form pockets ranging from 10 to 36 inches deep. With a MERV rating of up to 14 and a long service life, these filters are generally for healthcare, educational, commercial, government, and manufacturing use.
Show More Close
 

Technical Specifications

Item # 2JUT8
Mfr. Model # 2JUT8
UNSPSC #40161505
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 65%
MERV 11
Nominal Filter Size 20x20x36
Nominal Height 20"
Nominal Width 20"
Nominal Depth 36"
Number of Pockets 5
Air Filter Media Type Fiberglass
Air Filter Item Pocket Air Filter
Capacity CFM 1200
Air Flow 500 fpm
Final Resistance 1"WC
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Fiberglass
Actual Depth 36"
Actual Height 19-3/8"
Actual Width 19-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms