Check Availability
  • AIR HANDLER 

    65% Efficiency 5-Pocket Pocket Air Filter with MERV 11

  • Item # 2GGU4
  • Mfr. Model # 2GGU4
65% Efficiency 5-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pocket air filters offer greater dust-holding capacity for longer service life and lower operating costs. The pocket dividers with reinforced media-support backing add to overall filter strength. Synthetic media does not shed fibers, and is ideal for high-humidity, constant airflow applications.
Show More Close
 

Technical Specifications

Item # 2GGU4
Mfr. Model # 2GGU4
UNSPSC #40161505
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 65%
MERV 11
Nominal Filter Size 20x20x22
Nominal Height 20"
Nominal Width 20"
Nominal Depth 22"
Number of Pockets 5
Air Filter Media Type Fiberglass
Air Filter Item Pocket Air Filter
Capacity CFM 1200
Air Flow 500 fpm
Final Resistance 1"WC
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Fiberglass
Actual Depth 22"
Actual Height 19-3/8"
Actual Width 19-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms