Check Availability
  • AIR HANDLER 

    65% Efficiency 4-Pocket Pocket Air Filter with MERV 11

  • Item # 5W445
  • Mfr. Model # 5W445
65% Efficiency 4-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pocket Air Filters
• UL Classified ASHRAE 52.2-1999 Priced each; shipped in case qty., sold individually in-store only (except where noted)
Greater dust-holding capacity for longer service life and lower operating costs. 13/16", 24-ga. galvanized steel frame. Pocket dividers with reinforced media-support backing add to overall strength.
UL listed.
Fiberglass Media
Ultrafine fiberglass media specifically designed for each efficiency range.
Show More Close
 

Technical Specifications

Item # 5W445
Mfr. Model # 5W445
UNSPSC #40161505
Catalog Page 3052
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 60% to 65%
MERV 11
Nominal Filter Size 24x12x29
Nominal Height 24"
Nominal Width 12"
Nominal Depth 29"
Number of Pockets 4
Air Filter Media Type Fiberglass
Air Filter Item Pocket Air Filter
Capacity CFM 1000
Air Flow 500 fpm
Initial Resistance 0.30" WC
Final Resistance 1"WC
Media Area 45 sq. ft.
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 190 Degrees F
Standards UL 900
Material Fiberglass
Actual Depth 29"
Actual Height 11-3/8"
Actual Width 23-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms