Check Availability
  • AIR HANDLER 

    65% Efficiency 3-Pocket Pocket Air Filter with MERV 11

  • Item # 6B677
  • Mfr. Model # 6B677
65% Efficiency 3-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Greater dust-holding capacity for longer service life and lower operating costs. Filter does not shed fibers. Pocket dividers with reinforced media-support backing add to overall strength. Suitable for high-humidity, constant airflow applications.
Show More Close
 

Technical Specifications

Item # 6B677
Mfr. Model # 6B677
UNSPSC #40161505
Catalog Page 3052
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 60% to 65%
MERV 11
Nominal Filter Size 24x12x18
Nominal Height 24"
Nominal Width 12"
Nominal Depth 18"
Number of Pockets 3
Media Material Synthetic
Air Filter Item Pocket Air Filter
Capacity CFM 625
Air Flow 500 fpm
Initial Resistance 0.55"WC
Final Resistance 1"WC
Media Area 21 sq. ft.
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Synthetic
Actual Depth 18"
Actual Height 11-3/8"
Actual Width 23-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms