Check Availability
  • AIR HANDLER 

    Pocket Air Filter, 24x12x22, MERV 11, Orange, Fiberglass, Number of Pockets: 3

  • Item # 5W447
  • Mfr. Model # 5W447
Pocket Air Filter, 24x12x22, MERV 11, Orange, Fiberglass, Number of Pockets: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pocket Air Filters
• UL Classified ASHRAE 52.2-1999 Priced each; shipped in case qty., sold individually in-store only (except where noted)
Greater dust-holding capacity for longer service life and lower operating costs. 13/16", 24-ga. galvanized steel frame. Pocket dividers with reinforced media-support backing add to overall strength.
UL listed.
Fiberglass Media
Ultrafine fiberglass media specifically designed for each efficiency range.
Show More Close
 

Technical Specifications

Item # 5W447
Mfr. Model # 5W447
UNSPSC #40161505
Catalog Page 3052
Shipping Weight 2.35 lbs
Country of Origin USA *
Air Filter Item Pocket Air Filter
Style - Air Filters Bag
Nominal Filter Size 24x12x22
Performance Rating MERV 11
Filter Efficiency - Air Filters 60% to 65%
Media Color Orange
Media Material Fiberglass
Number of Pockets 3
Media Area 25 sq. ft.
Air Filter Header Type Single
Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 600 cfm
Air Flow @ 500 fpm 1000 cfm
Initial Resistance @ 300 fpm 0.24" WC
Initial Resistance @ 500 fpm 0.40" WC
Recommended Final Resistance 1.0" WC
Max. Temp. 150 Degrees F
Max. Velocity 500 fpm
Frame or Header Material Galvanized Steel
Gasket Location None
Gasket Material None
Nominal Height 24"
Nominal Width 12"
Nominal Depth 22"
Actual Filter Size 11-3/8"x23-3/8"x22"
Actual Height 11-3/8"
Actual Width 23-3/8"
Actual Depth 22"
Standards UL 900
Item Pocket Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In