Check Availability
  • AIR HANDLER 

    65% Efficiency 3-Pocket Pocket Air Filter with MERV 11

  • Item # 2JVP9
  • Mfr. Model # 2JVP9
65% Efficiency 3-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also referred to as bag filters, pocket filters are constructed of a plastic or galvanized frame and contain synthetic media. They are called pocket filters because the media is stitched or sonically welded to form pockets ranging from 10 to 36 inches deep. Their long service life is best put to use in areas such as commercial, educational, healthcare, government, and manufacturing.
Show More Close
 

Technical Specifications

Item # 2JVP9
Mfr. Model # 2JVP9
UNSPSC #40161505
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 65%
MERV 11
Nominal Filter Size 12x24x36
Nominal Height 12"
Nominal Width 24"
Nominal Depth 36"
Number of Pockets 3
Air Filter Media Type Synthetic
Air Filter Item Pocket Air Filter
Capacity CFM 1000
Air Flow 500 fpm
Initial Resistance 0.37"WC
Final Resistance 1"WC
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Synthetic
Actual Depth 36"
Actual Height 23-3/8"
Actual Width 11-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms