Check Availability
  • AIR HANDLER 

    Pocket Air Filter, 12x24x10, MERV 11, Orange, Fiberglass, Number of Pockets: 3

  • Item # 2JRX3
  • Mfr. Model # 2JRX3
Pocket Air Filter, 12x24x10, MERV 11, Orange, Fiberglass, Number of Pockets: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also referred to as bag filters, pocket filters are constructed of a plastic or galvanized steel frame and contain fiberglass or synthetic media. They are called pocket filters because the media is stitched or sonically welded to form pockets ranging from 10 to 36 inches deep. With a MERV rating of up to 14 and a long service life, these filters are generally for healthcare, educational, commercial, government, and manufacturing use.
Show More Close
 

Technical Specifications

Item # 2JRX3
Mfr. Model # 2JRX3
UNSPSC #40161505
Shipping Weight 5.0 lbs
Country of Origin USA *
Air Filter Item Pocket Air Filter
Style - Air Filters Bag
Nominal Filter Size 12x24x10
Performance Rating MERV 11
Filter Efficiency - Air Filters 65%
Media Color Orange
Media Material Fiberglass
Number of Pockets 3
Media Area 10 sq. ft.
Air Filter Header Type Single
Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 600 cfm
Air Flow @ 500 fpm 1000 cfm
Initial Resistance @ 300 fpm 0.33" WC
Initial Resistance @ 500 fpm 0.55" WC
Recommended Final Resistance 1.0" WC
Max. Temp. 150 Degrees F
Max. Velocity 500 fpm
Frame or Header Material Galvanized Steel
Gasket Location None
Gasket Material None
Nominal Height 12"
Nominal Width 24"
Nominal Depth 10"
Actual Filter Size 23-3/8"x11-3/8"x10"
Actual Height 23-3/8"
Actual Width 11-3/8"
Actual Depth 10"
Standards UL 900
Item Pocket Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In