Check Availability
  • AIR HANDLER 

    65% Efficiency 12-Pocket Pocket Air Filter with MERV 11

  • Item # 2GHV6
  • Mfr. Model # 2GHV6
65% Efficiency 12-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pocket air filters offer greater dust-holding capacity for longer service life and lower operating costs. The pocket dividers with reinforced media-support backing add to overall filter strength. Synthetic media does not shed fibers, and is ideal for high-humidity, constant airflow applications.
Show More Close
 

Technical Specifications

Item # 2GHV6
Mfr. Model # 2GHV6
UNSPSC #40161505
Shipping Weight 5.6 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color White
Filter Efficiency - Air Filters 65%
MERV 11
Nominal Filter Size 24x24x15
Nominal Height 24"
Nominal Width 24"
Nominal Depth 15"
Number of Pockets 12
Media Material Synthetic
Air Filter Item Pocket Air Filter
Capacity CFM 2000
Air Flow 500 fpm
Final Resistance 1"WC
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Synthetic
Actual Depth 15"
Actual Height 23-3/8"
Actual Width 23-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms