Check Availability
  • AIR HANDLER 

    60 to 65% Efficiency 7-Pocket Pocket Air Filter with MERV 11

  • Item # 3DVN6
  • Mfr. Model # 3DVN6
60 to 65% Efficiency 7-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pocket Air Filters
• UL Classified ASHRAE 52.2-1999 Priced each; shipped in case qty., sold individually in-store only (except where noted)
Greater dust-holding capacity for longer service life and lower operating costs. 13/16", 24-ga. galvanized steel frame. Pocket dividers with reinforced media-support backing add to overall strength.
UL listed.
Fiberglass Media
Ultrafine fiberglass media specifically designed for each efficiency range.
Show More Close
 

Technical Specifications

Item # 3DVN6
Mfr. Model # 3DVN6
UNSPSC #40161505
Catalog Page 3052
Shipping Weight 4.13 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 60% to 65%
MERV 11
Nominal Filter Size 24x20x22
Nominal Height 24"
Nominal Width 20"
Nominal Depth 22"
Number of Pockets 7
Air Filter Media Type Fiberglass
Air Filter Item Pocket Air Filter
Capacity CFM 1650
Air Flow 500 fpm
Final Resistance 1"WC
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Fiberglass
Actual Depth 22"
Actual Height 19-3/8"
Actual Width 23-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms