Check Availability
  • AIR HANDLER 

    60 to 65% Efficiency 7-Pocket Pocket Air Filter with MERV 11

  • Item # 3DVN5
  • Mfr. Model # 3DVN5
60 to 65% Efficiency 7-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Greater dust-holding capacity for longer service life and lower operating costs. Filter does not shed fibers. Pocket dividers with reinforced media-support backing add to overall strength. Suitable for high-humidity, constant airflow applications.
Show More Close
 

Technical Specifications

Item # 3DVN5
Mfr. Model # 3DVN5
UNSPSC #40161505
Catalog Page 3052
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 60% to 65%
MERV 11
Nominal Filter Size 20x24x29
Nominal Height 20"
Nominal Width 24"
Nominal Depth 29"
Number of Pockets 7
Media Material Synthetic
Air Filter Item Pocket Air Filter
Capacity CFM 2000
Air Flow 500 fpm
Final Resistance 1"WC
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Synthetic
Actual Depth 29"
Actual Height 23-3/8"
Actual Width 19-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms