Check Availability
  • AIR HANDLER 

    49-1/2" W x 19-1/2" H Ring Panel Air Filter Efficiency

  • Item # 5W425
  • Mfr. Model # 5W425
49-1/2" W x 19-1/2" H Ring Panel Air Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spray Booth Make-Up Air Panel Filters
• UL Classified Priced each; shipped in case qty., sold individually in-store only
2 layers of 100% synthetic media, heat-sealed inside polyester layers, create self-gasketing filter.
Show More Close
 

Technical Specifications

Item # 5W425
Mfr. Model # 5W425
UNSPSC #40161505
Catalog Page 3056
Shipping Weight 1.82 lbs
Country of Origin USA *
Item Panel Filter
Air Filter Height 19-1/2"
Air Filter Width 49-1/2"
Air Filter Thickness 1"
Air Filter Media Type Polyester
Air Filter Ply 2
Frame Included No
Initial Resistance 0.27" WC
Final Resistance 1" WC
Air Filter Item Ring Panel Air Filter
Frame Type Spray Booth Make Up, Series 55 Polyester
Max. Temp. 150 Degrees F
Standards UL Class 2 R13458 UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions