Check Availability
  • AIR HANDLER 

    48x72x1, Trim To Fit Filter

  • Item # 2EJZ5
  • Mfr. Model # 2EJZ5
48x72x1, Trim To Fit Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Trim-to-Fit Air Filters
• Priced each; shipped in case qty., sold individually in-store only
Ideal for use in room window air conditioners. Easily cut to size with scissors; no frame required. Aluminum media is multilayered expanded aluminum, laminated together. Fiberglass media is disposable. Foam and aluminum media may be washed or vacuumed clean.
Show More Close
 

Technical Specifications

Item # 2EJZ5
Mfr. Model # 2EJZ5
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 5.15 lbs
Country of Origin USA *
Item Trim To Fit Filter Roll
Nominal Filter Size 48x72x1
Nominal Height 48"
Nominal Width 72"
Nominal Depth 1"
Air Filter Media Type Foam
Air Filter Color Black
Air Filter Item Trim To Fit Filter
Frame Included No
Air Flow 300 fpm
Initial Resistance 0.15" WC
Final Resistance 0.50" WC
Max. Temp. 180 F
* This product's country of origin is subject to change

Compliance and Restrictions