Check Availability
36" H x8.38" Inside Dia. Filters For Dirt/Dust Particulate Removal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GG54
Mfr. Model # 45GG54
UNSPSC #40161503
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Filters
Actual Height 36"
Actual Inside Dia. 8.38"
Actual Outside Dia. 12.750"
MERV 11
Configuration Expanded Metal Inner and Outer Core, Wheelabrator Flange
Media Type Cellulose
Media Color White
Flame Retardant No
Max. Temp. 200 Degrees F
Abrasion Resistance Good
For Use With Dirt/Dust Particulate Removal
Application Paper Dust, Mineral Processes, Metal Processes, Dry Chemincal Processing, Fiberglass, Weld Smoke Fumes, Shot Blasting
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In