Check Availability
  • AIR HANDLER 

    29-1/2" W x 19-1/2" H Ring Panel Air Filter Efficiency

  • Item # 6GKN0
  • Mfr. Model # 6GKN0
29-1/2" W x 19-1/2" H Ring Panel Air Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Air Handler M3 Panel Filter is constructed with a premium grade, 100% polyester fiber, 3 stage media. The M3 features a dry open web on the air entering side serving as a first stage pre-filter. Smaller particles are caught by the second ply of finer denier fibers. The final layer is a tightly needled matrix treated with a non- migrating tackifier to catch and hold the smallest particles. The M3 Panel Filter is self-sealing and contains a 9-gauge internal wire frame.
Show More Close
 

Technical Specifications

Item # 6GKN0
Mfr. Model # 6GKN0
UNSPSC #40161519
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Panel Filter
Air Filter Height 19-1/2"
Air Filter Width 29-1/2"
Air Filter Thickness 1"
Air Filter Media Type Polyester
Air Filter Ply 3
Frame Included No
Initial Resistance 0.27" WC
Final Resistance 1" WC
Air Filter Item Ring Panel Air Filter
Frame Type Wire
Max. Temp. 150 Degrees F
Standards UL Class 2 R13458
* This product's country of origin is subject to change

Compliance and Restrictions