Check Availability
  • AIR HANDLER 

    28x30x4 Synthetic Pleated Air Filter with MERV 7

  • Item # 5C435
  • Mfr. Model # 5C435
28x30x4 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a wire-backed design and a die-cut frame, this filter improves air quality and keeps resistance within reasonable operating limits. It's designed for use in commercial, industrial, and healthcare facilities. The 100% synthetic media does not support microbial growth.
Show More Close
 

Technical Specifications

Item # 5C435
Mfr. Model # 5C435
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 2.27 lbs
Country of Origin USA *
Item Standard Capacity Pleated Filter
Nominal Filter Size 28x30x4
Nominal Height 28"
Nominal Width 30"
Nominal Depth 4"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 625 fpm
High Initial Resistance 0.31"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 625 fpm
Media Area 33.1 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Feet 9
Standards UL 900 Classified
Actual Height 27-3/8"
Actual Width 29-3/8"
Actual Depth 3-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms