Check Availability
  • AIR HANDLER 

    28-1/2x29-1/2x2 Synthetic Pleated Air Filter with MERV 7

  • Item # 54FF03
  • Mfr. Model # 54FF03
28-1/2x29-1/2x2 Synthetic Pleated Air Filter with MERV 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps improve air quality and keeps resistance within reasonable operating limits, this AIR HANDLER standard capacity pleated filter is 5 times more efficient than fiberglass filters.

• Wire-backed design
• 100% synthetic media
Show More Close
 

Technical Specifications

Item # 54FF03
Mfr. Model # 54FF03
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Standard Capacity Pleated Filter
Nominal Filter Size 28-1/2x29-1/2x2
Nominal Height 28-1/2"
Nominal Width 29-1/2"
Nominal Depth 2"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Avg. Atmospheric Efficiency 35%
Filter Efficiency 35%
Medium Velocity 500 fpm
Med. Initial Resistance 0.30
High Velocity 500 fpm
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Max. Temp. 150 Degrees F
Pleats per Linear Feet 9
Standards UL 900 Classified
Actual Height 29-1/2"
Actual Width 28-1/2"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions