Check Availability
  • AIR HANDLER 

    28x52x27 Filter Pad Holding Frame

  • Item # 20HN77
  • Mfr. Model # 20HN77
28x52x27 Filter Pad Holding Frame
Qty
  • Web Price
    $2,920.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-welded, side-access housing can accept most gasket-seal HEPA filters. For use in ducts on the downstream side of the air handling unit.
Show More Close
 

Technical Specifications

Item # 20HN77
Mfr. Model # 20HN77
UNSPSC #40161505
Catalog Page 3055
Shipping Weight 325.0 lbs
Country of Origin USA *
Item Filter Pad Holding Frame
Nominal Filter Size 28x52x27
Nominal Height 28"
Nominal Width 52"
Nominal Depth 27"
Frame Material Galvanized Steel
For Use With HEPA Air Filters
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In