Check Availability
  • AIR HANDLER 

    27-5/16x26x27 Filters Frames

  • Item # 20HN76
  • Mfr. Model # 20HN76
27-5/16x26x27 Filters Frames
Qty
  • Web Price
    $2,009.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-welded, side-access housing can accept most gasket-seal HEPA filters. For use in ducts on the downstream side of the air handling unit.
Show More Close
 

Technical Specifications

Item # 20HN76
Mfr. Model # 20HN76
UNSPSC #40161505
Catalog Page 3055
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Filters Frames
Nominal Filter Size 27-5/16x26x27
Nominal Height 27-5/16"
Nominal Width 26"
Nominal Depth 27"
Frame Material Galvanized Steel
For Use With HEPA Filters
* This product's country of origin is subject to change

Compliance and Restrictions