Check Availability
  • AIR HANDLER 

    25x29x4 Synthetic Pleated Air Filter with MERV 8

  • Item # 6B919
  • Mfr. Model # 6B919
25x29x4 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

50% more surface area than standard capacity extends service life by 30% to 50%, providing reduced resistance and lower energy and maintenance costs. 5 times more efficient than fiberglass filters. Wire-backed design. Die-cut frame. 100% synthetic media.
Show More Close
 

Technical Specifications

Item # 6B919
Mfr. Model # 6B919
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 25x29x4
Nominal Height 25"
Nominal Width 29"
Nominal Depth 4"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 625 fpm
High Initial Resistance 0.29"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 625 fpm
Media Area 28.4 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Foot 12
Standards UL 900 Classified
Actual Height 24-3/8"
Actual Width 28-3/8"
Actual Depth 3-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In