Check Availability
  • AIR HANDLER 

    25x29x4 Synthetic Pleated Air Filter with MERV 10

  • Item # 4YUZ9
  • Mfr. Model # 4YUZ9
25x29x4 Synthetic Pleated Air Filter with MERV 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-capacity filters have 50% more surface area than standard-capacity filters. This extends their service life by 30% to 50%, providing reduced resistance and lower energy and maintenance costs. These filters feature a wire-backed design and a die-cut frame. They effectively remove airborne irritants such as pollen, mold, dander, and dust. The 100% synthetic media is moisture resistant and will promote no biological growth.
Show More Close
 

Technical Specifications

Item # 4YUZ9
Mfr. Model # 4YUZ9
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 2.63 lbs
Country of Origin USA *
Item High Capacity Pleated Filter
Nominal Filter Size 25x29x4
Nominal Height 25"
Nominal Width 29"
Nominal Depth 4"
MERV 10
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 625 fpm
High Initial Resistance 0.26"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 625 fpm
Media Area 38.6 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Feet 9
Standards UL 900 Classified
Actual Height 24-3/8"
Actual Width 28-3/8"
Actual Depth 3-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms