Check Availability
  • Pleated Air Filters
  • AIR HANDLER 

    High Strength Pleated Air Filter, 25x25x2, MERV 10, High Capacity, Synthetic, Beverage Board

  • Item # 3GRU5
  • Mfr. Model # 3GRU5
High Strength Pleated Air Filter, 25x25x2, MERV 10, High Capacity, Synthetic, Beverage Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MERV 10 high-strength diamond pleated air filters have an internal wire frame that reinforces the filter to prevent it from blowing out in applications where the HVAC system may place increased pressure on the filter due to high velocities or high moisture. MERV 10 pleated air filters provide between 75% and 80% efficiency for filtering particles between 3 and 10 microns in size (such as mold spores, dusting aids, and cement dust). They also provide between 35% and 50% efficiency for filtering particles between 1 and 3 microns in size (such as legionella, lead dust, humidifier dust, coal dust, and nebulizer droplets). They capture contaminants more efficiently than MERV 8 pleated air filters.

Pleated air filters capture airborne contaminants more effectively than non-pleated air filters because the pleated filter media provides more surface area for trapping contaminants than non-pleated media. These filters are commonly installed in HVAC systems in food and beverage, healthcare, hospitality, education, and industrial facilities to remove contaminants from the air stream and improve the quality of the air. They also prevent the contaminants from building up in the equipment and causing damage to it. The filters are designed to be discarded when they are spent. They typically have a MERV (minimum efficiency reporting value) rating of between 7 and 13. A filter's MERV rating measures how efficiently it removes contaminants from the air stream based on the size of the particles it can effectively capture. The higher the MERV rating is, the more effectively the filter traps small particles.
Show More Close
 

Technical Specifications

Item # 3GRU5
Mfr. Model # 3GRU5
UNSPSC #40161505
Catalog Page 3050
Shipping Weight 1.85 lbs
Country of Origin USA *
Air Filter Item Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 10
Nominal Filter Size 25x25x2
Filter Efficiency - Air Filters 50%
Air Filter Capacity High Capacity
Media Material Synthetic
Frame or Header Material Beverage Board
Common Applications High Strength
Media Color White
Media Area 19 sq. ft.
Pleats per Linear Foot 31
Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 1302 cfm
Air Flow @ 500 fpm 2170 cfm
Initial Resistance @ 300 fpm 0.20" WC
Initial Resistance @ 500 fpm 0.33" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 25"
Nominal Width 25"
Nominal Depth 2"
Actual Filter Size 24-1/2"x24-1/2"x1-3/4"
Actual Height 24-1/2"
Actual Width 24-1/2"
Actual Depth 1-3/4"
Standards UL 900 Classified
Item Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In