Check Availability
  • AIR HANDLER 

    25x25x1 Carbon Pleated Filter, Frame Included: No

  • Item # 2JUT4
  • Mfr. Model # 2JUT4
25x25x1 Carbon Pleated Filter, Frame Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heating and cooling commercial buildings will typically account for forty percent of your total energy bill. When there is a variable frequency drive in place, energy consumption can be dramatically reduced by choosing a filter with a lower pressure drop. The less resistance a filter causes, the less work a motor needs to exert in order to maintain the required airflow, resulting in a reduction in the motor’s energy consumption.
Show More Close
 

Technical Specifications

Item # 2JUT4
Mfr. Model # 2JUT4
UNSPSC #40161805
Shipping Weight 5.96 lbs
Country of Origin USA *
Item Carbon Pleated Filter
Nominal Filter Size 25x25x1
Air Filter Style Panel
Nominal Height 25"
Nominal Width 25"
Nominal Depth 1"
Frame Included No
Final Resistance 1.00" WC
Air Filter Item Pleated Air Filter
Max. Air Flow 500 fpm
Prefilter Polyester
Max. Temp. 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions