Check Availability
  • AIR HANDLER 

    25" W x 22" H Ring Panel Air Filter with 25% Efficiency

  • Item # 2DVY5
  • Mfr. Model # 2DVY5
25" W x 22" H Ring Panel Air Filter with 25% Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Air Handler 3-Ply Panel filter incorporates three distinct filter layers. The first layer acts as a high-porosity impingement filter and the second as a durable strainer to prevent unloading or streaming. A non-migrating tackifier between the two layers laminates assures positive filter-cake build up. This filter achieves a high level of efficiency on a wide range of particle sizes. The 3-Ply filter is an ideal filter for medium efficiency applications. Panels offer approximately three times the life of fiberglass dosposable filters. When used as pre-filters, these filters will add substantially to the life of more expensive high efficiency filters.
Show More Close
 

Technical Specifications

Item # 2DVY5
Mfr. Model # 2DVY5
UNSPSC #40161519
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Three Ply Ring Panel Air Filter
Filter Efficiency - Air Filters 25%
Air Filter Height 22"
Air Filter Width 25"
Air Filter Thickness 1"
Air Filter Media Type Polyester
Air Filter Ply 3
Frame Included No
Initial Resistance 0.28" WC
Final Resistance 1" WC
Air Filter Item Ring Panel Air Filter
Frame Type Internal Wire, Heat Sealed Inside the Polyester Layers
Max. Temp. 150 Degrees F
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms