Check Availability
  • AIR HANDLER 

    24x48x4-1/2 HEPA Panel, 99.99% Filter Efficiency

  • Item # 19RR65
  • Mfr. Model # 19RR65
24x48x4-1/2 HEPA Panel, 99.99% Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in pressurized open plenum T-Bar grid systems to deliver 99.99% efficient air. Suitable for use in controlled critical environments such as hospitals and in microelectronic, pharmaceutical, and biotech facilities.

• Low-pressure drop
• Anodized extruded aluminum frames
Show More Close
 

Technical Specifications

Item # 19RR65
Mfr. Model # 19RR65
UNSPSC #40161505
Catalog Page 3055
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Microfiber HEPA Air Filter
Actual Height - Air Filters 24"
Actual Width - Air Filters 48"
Actual Depth - Air Filters 4-1/2"
Filter Efficiency - Air Filters 99.99%
Air Filter Item HEPA Panel
Initial Resistance 0.43" WC
Air Flow 725 fpm
Final Recommended Resistance 0.86" WC
Aluminum Separator No
Max. Temp. 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions