Check Availability
  • AIR HANDLER 

    24x48x2 HEPA Ducted Terminal Module, 99.99% Filter Efficiency

  • Item # 19RR67
  • Mfr. Model # 19RR67
24x48x2 HEPA Ducted Terminal Module, 99.99% Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in ducted supply applications with T-Bar grid systems to deliver 99.99% high purity air. Suitable for use in controlled critical environments such as hospitals and in microelectronic, pharmaceutical, and biotech facilities.

• Low-pressure drop
• Anodized extruded aluminum frames
Show More Close
 

Technical Specifications

Item # 19RR67
Mfr. Model # 19RR67
UNSPSC #40161505
Catalog Page 3055
Shipping Weight 40.0 lbs
Country of Origin USA *
Item HEPA Ducted Terminal Module
Actual Height - Air Filters 24"
Actual Width - Air Filters 48"
Actual Depth - Air Filters 6-3/4"
Filter Efficiency - Air Filters 99.99%
Air Filter Item HEPA Ducted Terminal Module
Initial Resistance 0.52" WC
Air Flow 610 fpm
Final Recommended Resistance 1.04" WC
Aluminum Separator No
Max. Temp. 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions