Check Availability
  • AIR HANDLER 

    24x24x2 Synthetic Pleated Air Filter with MERV 8

  • Item # 39AM09
  • Mfr. Model # 39AM09
24x24x2 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grainger's exclusive brand Air Handler® hydrophobic pleated filter provides energy savings by removing some moisture from air intake in AHU's, FAHU's, dehumidification, gas turbines, and swimming pool applications. Priced each; shipped in case qty., sold individually in-store only.
Show More Close
 

Technical Specifications

Item # 39AM09
Mfr. Model # 39AM09
UNSPSC #40161505
Catalog Page 3057
Shipping Weight 2.8 lbs
Country of Origin India *
Item Hydrophobic Filters
Nominal Filter Size 24x24x2
Nominal Height 24"
Nominal Width 24"
Nominal Depth 2"
MERV 8
Frame Type Plastic with Mesh Support
Frame Included Yes
Air Filter Type Hydrophobic Filters
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
High Velocity 500 fpm
High Initial Resistance 0.28"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Max. Temp. 180 Degrees F
Pleats per Linear Feet 10
Standards UL 900 Classified
Actual Height 23-3/8"
Actual Width 23-3/8"
Actual Depth 1-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions