Check Availability
  • AIR HANDLER 

    24x24x2 Synthetic Pleated Air Filter with MERV 8

  • Item # 38ZC88
  • Mfr. Model # 38ZC88
24x24x2 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pleated, moisture-resistant air filter is designed from recyclable materials and can be used to upgrade existing flat panel filters and lower MERV pleated filters. Diagonal and horizontal support members provide frame strength, and the filter media pack is sealed to eliminate air bypass.
Show More Close
 

Technical Specifications

Item # 38ZC88
Mfr. Model # 38ZC88
UNSPSC #40161505
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 24x24x2
Nominal Height 24"
Nominal Width 24"
Nominal Depth 2"
MERV 8
Frame Type Beverage Board
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Avg. Atmospheric Efficiency 35%
Medium Velocity 500 fpm
Med. Initial Resistance 0.30
High Velocity 500 fpm
High Initial Resistance 1.0"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Max. Temp. 180 Degrees F
Pleats per Linear Foot 12
Standards UL 900 Classified
Actual Height 23-3/8"
Actual Width 23-3/8"
Actual Depth 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In