Check Availability
  • AIR HANDLER 

    24x24x2 Polyester Filter Media Pad

  • Item # 6B735
  • Mfr. Model # 6B735
24x24x2 Polyester Filter Media Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyester media offers higher arrestance and dust-holding capacity than fiberglass and better resists shedding to keep air cleaner.
Show More Close
 

Technical Specifications

Item # 6B735
Mfr. Model # 6B735
UNSPSC #40161505
Catalog Page 3048
Shipping Weight 0.49 lbs
Country of Origin USA *
Item Filter Media Pad
Nominal Filter Size 24x24x2
Nominal Width 24"
Nominal Depth 2"
Nominal Height 24"
Air Filter Media Type Polyester
Air Filter Item Filter Media Pad
Air Filter Color Blue/White
Frame Included No
Final Resistance 0.50" WC
Max. Air Flow 300 fpm
Dust Holding Capacity 255 gm
Dust Wt. Arrestance 0.93
Max. Temp. 150 Degrees F
Standards UL 900 Classified
* This product's country of origin is subject to change

Compliance and Restrictions