Check Availability
  • AIR HANDLER 

    24x24x12 Polyester V-Bank Filter Glove

  • Item # 2JTL5
  • Mfr. Model # 2JTL5
24x24x12 Polyester V-Bank Filter Glove
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This glove is for use with V-bank air filters.
Show More Close
 

Technical Specifications

Item # 2JTL5
Mfr. Model # 2JTL5
UNSPSC #40161505
Catalog Page 3053
Shipping Weight 0.8 lbs
Country of Origin USA *
Item V-Bank Filter Glove
Nominal Filter Size 24x24x12
Nominal Height 24"
Nominal Width 24"
Nominal Depth 12"
Filter Efficiency - Air Filters 25%
Air Filter Media Type Polyester
Air Filter Header Type Single
Air Filter Item V-Bank Filter Glove
Air Flow 500 fpm
Max. Air Flow 2000 cfm
Final Resistance 1" WC
Max. Temp. 120 Degrees F
Standards UL 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms