Check Availability
  • AIR HANDLER 

    24x24x12 Fiberglass V-Bank Air Filter with MERV14 and 85% Filter Efficiency

  • Item # 11Z801
  • Mfr. Model # 11Z801
24x24x12 Fiberglass V-Bank Air Filter with MERV14 and 85% Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

V Bank minipleat air filters are lightweight and easy to transport. They are designed to for use in most commercial and industrial HVAC systems where medium to high efficiency is required. Minipleated filters capture submicron-size particles.

• Low initial resistance
• Air flow can be in any direction
Show More Close
 

Technical Specifications

Item # 11Z801
Mfr. Model # 11Z801
UNSPSC #40161505
Catalog Page 3053
Shipping Weight 13.25 lbs
Country of Origin USA *
Item V-Bank Air Filter
Nominal Filter Size 24x24x12
MERV 14
Nominal Height 24"
Nominal Width 24"
Nominal Depth 12"
Filter Efficiency - Air Filters 85%
Media Material Fiberglass
Air Filter Header Type Single
Air Filter Item V-Bank Air Filter
With Gasket No
Number of V's 4V
Filter Pack Enclosure Plastic Frame
Initial Resistance 0.28/0.38/0.49" WC
Air Flow 500/625/750 fpm
Max. Air Flow 3000 cfm
Media Area 193 sq. ft.
Final Resistance 1.5" WC
Max. Temp. 150 Degrees F
Standards UL 900
Green Environmental Attribute Product Has MERV Rating of 13 or Higher
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms