Check Availability
  • AIR HANDLER 

    24" W x 14" H Ring Panel Air Filter with 25% Efficiency

  • Item # 6B826
  • Mfr. Model # 6B826
24" W x 14" H Ring Panel Air Filter with 25% Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This filter achieves a high level of efficiency on a wide range of particle sizes. It's constructed with 3 layers of synthetic fibers on an internal wire frame, exposing all of the media surface to the air stream. The filter media is nonallergenic, and it is unaffected by moisture, humidity, and most corrosive chemicals - it will not support the growth of fungus or bacteria.
Show More Close
 

Technical Specifications

Item # 6B826
Mfr. Model # 6B826
UNSPSC #40161519
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Three Ply Ring Panel Air Filter
Filter Efficiency - Air Filters 25%
Air Filter Height 14"
Air Filter Width 24"
Air Filter Thickness 1"
Air Filter Media Type Polyester
Air Filter Ply 3
Frame Included No
Initial Resistance 0.28" WC
Final Resistance 1" WC
Air Filter Item Ring Panel Air Filter
Frame Type Internal Wire, Heat Sealed Inside the Polyester Layers
Max. Temp. 150 Degrees F
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions