Check Availability
  • Ring Panel and Link Air Filters
  • AIR HANDLER 

    Ring Panel Air Filter, 12x24x1, 24" Section Width, Number of Sections: 1, MERV 8, Synthetic

  • Item # 6B829
  • Mfr. Model # 6B829
Ring Panel Air Filter, 12x24x1, 24" Section Width, Number of Sections: 1, MERV 8, Synthetic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ring panel air filters contain a single panel of filter media. These MERV 8 ring panel air filters provide between 50% and 70% efficiency for filtering particles between 3 and 10 microns in size (such as mold spores, dusting aids, and cement dust). They also provide 20% or less efficiency for filtering particles between 1 and 3 microns in size (such as legionella, lead dust, humidifier dust, coal dust, and nebulizer droplets).

Ring panel and link air filters install into HVAC systems to remove contaminants from the air stream and improve indoor air quality. Unlike standard panel air filters, link filters and ring filters don't require clips or latches to seal them in place. They consist of layered polyester filter media with a metal wire that is heat-sealed around the inside edges to hold the media open. The filter media wraps around the wire to ensure a positive seal when the filter is installed so that air doesn't bypass the filter. These filters typically have a MERV (minimum efficiency reporting value) rating of 8. A filter's MERV rating measures how efficiently it removes contaminants from the air stream based on the size of the particles it can effectively capture. The higher a filter's MERV rating is, the more effectively the filter traps small particles. Ring panel and link air filters are commonly used in commercial buildings, schools, universities, and areas where surface finishing is performed.
Show More Close
 

Technical Specifications

Item # 6B829
Mfr. Model # 6B829
UNSPSC #40161519
Catalog Page 3052
Shipping Weight 0.81 lbs
Country of Origin USA *
Air Filter Item Ring Panel Air Filter
Style - Air Filters Panel
Performance Rating MERV 8
Nominal Height 12"
Section Width 24"
Number of Sections 1
Filter Efficiency - Air Filters 25%
Media Material Synthetic
Number of Ply 3
Media Color Blue
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 1200 cfm
Air Flow @ 500 fpm 1968 cfm
Initial Resistance @ 500 fpm 0.50" WC
Recommended Final Resistance 1.0" WC
Max. Temp. 200 Degrees F
Max. Velocity 500 fpm
Frame or Header Material 9-Gauge Steel Wire
Nominal Filter Size 12x24x1
Nominal Thickness 1"
Actual Filter Size 11-1/4"x23-1/4"x1"
Actual Width 23-1/4"
Actual Height 11-1/4"
Actual Thickness 1"
Standards UL 900
Item Ring Panel Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In