Check Availability
  • AIR HANDLER 

    24-5/8x24-5/8x3 Filters Frames

  • Item # 20HN74
  • Mfr. Model # 20HN74
24-5/8x24-5/8x3 Filters Frames
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For OEM or field assembly of built-up HEPA/ULPA filter banks.
Show More Close
 

Technical Specifications

Item # 20HN74
Mfr. Model # 20HN74
UNSPSC #40161505
Catalog Page 3055
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Filters Frames
Nominal Filter Size 24-5/8x24-5/8x3
Nominal Height 24-5/8"
Nominal Width 24-5/8"
Nominal Depth 3"
Frame Material Galvanized Steel
For Use With HEPA Filters
* This product's country of origin is subject to change

Compliance and Restrictions