Check Availability
  • HEPA Air Filters
  • AIR HANDLER 

    HEPA Ducted Terminal Module, 23-5/8"x47-5/8"x6-3/4", 99.99%, Microglass

  • Item # 2EJY2
  • Mfr. Model # 2EJY2
HEPA Ducted Terminal Module,  23-5/8"x47-5/8"x6-3/4",  99.99%,  Microglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HEPA ducted terminal module air filters are designed for use in ducted supply HVAC installations with T-bar grid ceilings. These filters remove a minimum of 99.99% of particles as small as 0.30 microns from the air stream. They are commonly used in hospitals, operating rooms, patient isolation rooms, surgery recovery rooms, biomedical facilities, pharmaceutical processing plants, laboratories, and other locations that must meet strict air cleanliness standards. The air filters are manufactured, tested, certified, and labeled in accordance with current HEPA filter standards.

HEPA and ULPA air filters are installed in HVAC systems to remove the maximum amount of contaminants from the air stream for applications that require very clean air. This maximizes indoor air quality and keeps the contaminants from building up in the equipment and damaging it. HEPA and ULPA filters provide more effective filtration than other styles of air filters and are commonly used in areas that require very high levels of contamination control, such as clean rooms, hospitals, pharmaceutical facilities, data centers, laboratories, and food processing plants. They have a box construction.
Show More Close
 

Technical Specifications

Item # 2EJY2
Mfr. Model # 2EJY2
UNSPSC #40161505
Shipping Weight 40.9 lbs
Country of Origin USA *
Air Filter Item HEPA Ducted Terminal Module
Style - Air Filters Box
Actual Filter Size 23-5/8"x47-5/8"x6-3/4"
Performance Rating HEPA
Filter Efficiency - Air Filters 99.99%
Frame or Header Material Aluminum
Gasket Location None
Gasket Material None
Common Applications Ducted Terminal Modules
Air Filter Frame Style Hood
Media Material Microglass
Media Color White
Filters Out MERV 17-20 Virus, Carbon Dust, Sea Salt, All Combustion Smoke
Removes Particles Down To 0.3 to 1.0 microns
Air Flow @ 300 fpm 2344 cfm
Air Flow @ 500 fpm 4000 cfm
Air Flow @ 625 fpm 4883 cfm
Recommended Final Resistance 2.0" WC
Max. Temp. 140 Degrees F
Actual Height 23-5/8"
Actual Width 47-5/8"
Actual Depth 6-3/4"
Nominal Filter Size 24x48x7
Nominal Height 24"
Nominal Width 48"
Nominal Depth 7"
Faceguard Location No Faceguard
Faceguard Material None
Standards UL 900
Item HEPA Ducted Terminal Module
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In