Check Availability
  • AIR HANDLER 

    23-1/2" W x 11-1/2" H Ring Panel Air Filter Efficiency

  • Item # 5W421
  • Mfr. Model # 5W421
23-1/2" W x 11-1/2" H Ring Panel Air Filter Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spray Booth Make-Up Air Panel Filters
• UL Classified Priced each; shipped in case qty., sold individually in-store only
2 layers of 100% synthetic media, heat-sealed inside polyester layers, create self-gasketing filter.
Show More Close
 

Technical Specifications

Item # 5W421
Mfr. Model # 5W421
UNSPSC #40161505
Catalog Page 3056
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Panel Filter
Air Filter Height 11-1/2"
Air Filter Width 23-1/2"
Air Filter Thickness 1"
Air Filter Media Type Polyester
Air Filter Ply 2
Frame Included No
Initial Resistance 0.27" WC
Final Resistance 1" WC
Air Filter Item Ring Panel Air Filter
Max. Temp. 150 Degrees F
Standards UL Class 2 R13458 UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions