Check Availability
  • AIR HANDLER 

    22x24-1/4x1 Synthetic Pleated Air Filter with MERV 8

  • Item # 6B926
  • Mfr. Model # 6B926
22x24-1/4x1 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

50% more surface area than standard capacity extends service life by 30% to 50%, providing reduced resistance and lower energy and maintenance costs. 5 times more efficient than fiberglass filters. Wire-backed design. Die-cut frame. 100% synthetic media.
Show More Close
 

Technical Specifications

Item # 6B926
Mfr. Model # 6B926
UNSPSC #40161505
Shipping Weight 0.65 lbs
Country of Origin USA *
Item High Capacity Pleated Filter
Nominal Filter Size 22x24-1/4x1
Nominal Height 22"
Nominal Width 24-1/4"
Nominal Depth 1"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.24"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 8.5 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Feet 15
Standards UL 900 Classified
Actual Height 21-3/4"
Actual Width 24"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms