Check Availability
  • AIR HANDLER 

    22" W x 16" H Ring Panel Air Filter with 25% Efficiency

  • Item # 2DXU7
  • Mfr. Model # 2DXU7
22" W x 16" H Ring Panel Air Filter with 25% Efficiency
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Air Handler 2-Ply Panel filters incorporate two distinct filter layers permanently heat-sealed around a galvanized, 9 gauge internal wire frame. The first layer acts as a high-porosity impingement filter and the second as a durable strainer to prevent unloading or streaming. This filter achieves a high level of efficiency on a wide range of particle sizes. The Air Handler 2-Ply filters approach or exceed the performance and service life of rigid, pleated filters. They offer the additional advantage of being linkable, and the self- gasketing, friction-fit frames can often eliminate the need for extra mounting hardware. The 2-Ply filter offers approximately three times the life of fiberglass disposable filters. When used as pre-filters, these filters will add substantially to the life of more expensive high efficiency filters.
Show More Close
 

Technical Specifications

Item # 2DXU7
Mfr. Model # 2DXU7
UNSPSC #40161519
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Two Ply Poly Ring Panel
Filter Efficiency - Air Filters 25%
Air Filter Height 16"
Air Filter Width 22"
Air Filter Thickness 1"
Air Filter Media Type Polyester
Air Filter Ply 2
Frame Included No
Initial Resistance 0.28" WC
Final Resistance 1" WC
Air Filter Item Ring Panel Air Filter
Frame Type Internal Wire, Heat Sealed Inside the Polyester Layers
Max. Temp. 150 Degrees F
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms