Check Availability
  • AIR HANDLER 

    21-1/2x21-1/2x1 Synthetic Pleated Air Filter with MERV 8

  • Item # 54FE83
  • Mfr. Model # 54FE83
21-1/2x21-1/2x1 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FE83
Mfr. Model # 54FE83
UNSPSC #40161505
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Standard Capacity Pleated Filter
Nominal Filter Size 21-1/2x21-1/2x1
Nominal Height 21-1/2"
Nominal Width 21-1/2"
Nominal Depth 1"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Avg. Atmospheric Efficiency 35%
Filter Efficiency 35%
Medium Velocity 500 fpm
Med. Initial Resistance 0.30
High Velocity 500 fpm
High Initial Resistance 0.30"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Max. Temp. 150 Degrees F
Pleats per Linear Feet 13
Standards UL 900 Classified
Actual Height 21-3/8"
Actual Width 21-3/8"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions