Check Availability
  • AIR HANDLER 

    20x36x1 MERV 7 Polyester Air Filter

  • Item # 3GUY8
  • Mfr. Model # 3GUY8
20x36x1 MERV 7 Polyester Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This filter is constructed with a heavy-duty chipboard frame that is thermally bonded to high-loft polystrand media. Bottle-cap metal backing is securely bonded to the frame, providing dynamic durability.
Show More Close
 

Technical Specifications

Item # 3GUY8
Mfr. Model # 3GUY8
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Air Filter
Air Filter Media Type Polyester
Nominal Filter Size 20x36x1
Nominal Height 20"
Nominal Width 36"
Nominal Depth 1"
Air Filter Frame Material Heavy-Duty Chipboard
MERV 7
Frame Included Yes
Air Filter Color White
Air Filter Item Air Filter
Air Flow 500 fpm
Initial Resistance 0.07" WC
Final Resistance 0.50" WC
Max. Temp. 150 Degrees F
Standards UL Class 900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms