Check Availability
  • AIR HANDLER 

    20x30x1 MERV 7 Polyester Air Filter

  • Item # 3DVN2
  • Mfr. Model # 3DVN2
20x30x1 MERV 7 Polyester Air Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Polyester Disposable filter is constructed with a frame that is thermally bonded to a high-loft polystrand media. Bottle-cap metal backing is securely bonded to the frame providing dynamic durability. The non-migrating, light dry tackifier is on the white downstream side to enhance dust retention. This media is an economical pre-filter to extend the life of your final filters or an adequate filter for less demanding, lower air flow applications. Its durable construction allows for maximum performance and reliability under adverse conditions.
Show More Close
 

Technical Specifications

Item # 3DVN2
Mfr. Model # 3DVN2
UNSPSC #40161505
Catalog Page 3047
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Air Filter
Air Filter Media Type Polyester
Nominal Filter Size 20x30x1
Nominal Height 20"
Nominal Width 30"
Nominal Depth 1"
Air Filter Frame Material Heavy-Duty Chipboard
MERV 7
Frame Included Yes
Air Filter Color White
Air Filter Item Air Filter
Air Flow 300 fpm
Initial Resistance 0.04" WC
Final Resistance 0.50" WC
Max. Temp. 150 Degrees F
Standards UL Class 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms