Check Availability
  • AIR HANDLER 

    20x25x6 Electrostatic Polyester Blend Furnace Air Cleaner Filter with MERV 8

  • Item # 36PT17
  • Mfr. Model # 36PT17
20x25x6 Electrostatic Polyester Blend Furnace Air Cleaner Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The replacement inserts are designed for use in Space GardĀ® / AprilaireĀ® air cleaner housings by using the existing pleat separators and media holding assembly. An easy-to-follow assembly guide is printed on the package back. Meets or exceeds the operating efficiency of OEM filters.
Show More Close
 

Technical Specifications

Item # 36PT17
Mfr. Model # 36PT17
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 7.1 lbs
Country of Origin USA *
Item Furnace Air Cleaner Filter
Nominal Filter Size 20x25x6
Nominal Height 20"
Nominal Width 25"
Nominal Depth 6"
MERV 8
Frame Included Yes
Media Material Electrostatic Polyester Blend
Air Filter Item Furnace Air Cleaner Filter
Filter Efficiency 0.35
Media Area 25 sq. ft.
Standards UL
Actual Height 19-3/4"
Actual Width 24-1/4"
Actual Depth 6"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In