Check Availability
20x25x6 Air Cleaner Replacement Filter with MERV11; PK2
  • AIR HANDLER 

    20x25x6 Air Cleaner Replacement Filter with MERV11; PK2

  • Item # 36PT10
  • Mfr. Model # 36PT10
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The replacement inserts are designed for use in Space GardĀ® / AprilaireĀ® air cleaner housings by using the existing pleat separators and media holding assembly. An easy-to-follow assembly guide is printed on the package back. Meets or exceeds the operating efficiency of OEM filters.
Show More Close
 

Technical Specifications

Item # 36PT10
Mfr. Model # 36PT10
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 8.05 lbs
Country of Origin USA *
Item Air Cleaner Replacement Filter
Nominal Filter Size 20x25x6
MERV 11
Fits OEM Housing Aprilaire Space Gard 2200, 2250
OEM Replacement For Aprilaire 201
Frame Included Yes
Air Filter Media Type Electrostatic Polyester Blend
Air Filter Item Air Cleaner Replacement Filter
Actual Height 19-3/4"
Actual Width 24-1/4"
Actual Depth 6"

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms