Check Availability
  • AIR HANDLER 

    20x25x5 Air Cleaner Replacement Filter with MERV8; PK1

  • Item # 6C529
  • Mfr. Model # 6C529
20x25x5 Air Cleaner Replacement Filter with MERV8; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Bear® Models cartridge is designed for use with the Trion Air Bear® air cleaner housings. Simply install in place of the Trion® cartridge. No alterations or equipment are required. Filter is designed to match the original manufacturers dimensions and therefore no cumbersome retrofit steps are needed for installation. The high efficiency filtration removes up to 98% of the dust, dirt, smoke, pollen, bacteria and other contaminants. It also removes up to 80% of particles in the air down to 1.0 microns in size; the large dust holding capacity has 100 square feet of filter media. The filtering system’s low pressure drop makes it ideal even for heat pump applications.
Show More Close
 

Technical Specifications

Item # 6C529
Mfr. Model # 6C529
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Air Cleaner Replacement Filter
Nominal Filter Size 20x25x5
MERV 8
Fits OEM Housing Trion Air Bear Supreme 2000
OEM Replacement For Trion Air Bear 455602-025
Frame Included Yes
Air Filter Media Type Electrostatic Polyester Blend
Air Filter Item Air Cleaner Replacement Filter
Actual Height 19-3/4"
Actual Width 24-1/4"
Actual Depth 4-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms