Check Availability
  • AIR HANDLER 

    20x25x5 Air Cleaner Replacement Filter with MERV8; PK2

  • Item # 36PT08
  • Mfr. Model # 36PT08
20x25x5 Air Cleaner Replacement Filter with MERV8; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cartridge is designed for replacement of Honeywell® models 203719, 203720, 203721 and 203722. It offers the benefit of superior performance and easy installation. Meets or exceeds the operating efficiency of OEM filters.
Show More Close
 

Technical Specifications

Item # 36PT08
Mfr. Model # 36PT08
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Air Cleaner Replacement Filter
Nominal Filter Size 20x25x5
MERV 8
Fits OEM Housing Honeywell F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
OEM Replacement For Honeywell FC35A1050
Frame Included Yes
Air Filter Media Type Electrostatic Polyester Blend
Air Filter Item Air Cleaner Replacement Filter
Actual Height 18-1/2"
Actual Width 23-1/2"
Actual Depth 4-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms