Check Availability
  • AIR HANDLER 

    20x25x5 Air Cleaner Replacement Filter with MERV11; PK2

  • Item # 36PR91
  • Mfr. Model # 36PR91
20x25x5 Air Cleaner Replacement Filter with MERV11; PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Bear® Models cartridge is designed for use with the Trion Air Bear® air cleaner housings. Simply install in place of the Trion® cartridge. No alterations or equipment are required. Meets or exceeds the operating efficiency of OEM filters.
Show More Close
 

Technical Specifications

Item # 36PR91
Mfr. Model # 36PR91
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 6.1 lbs
Country of Origin USA *
Item Air Cleaner Replacement Filter
Nominal Filter Size 20x25x5
MERV 11
Fits OEM Housing Trion Air Bear Supreme 2000,Skuttle DB0-0025-020; GeneralAire MAC2000; York/Source1 S1-MAC10202505, Ultravation 90-007, Braeburn 162025; 162026;
OEM Replacement For Trion Air Bear Cub, Lennox, GeneralAire, Skuttle, Source 1/York 455602-525
Frame Included Yes
Air Filter Media Type Electrostatic Polyester Blend
Air Filter Item Air Cleaner Replacement Filter
Actual Height 19-5/8"
Actual Width 24-1/4"
Actual Depth 4-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms