Check Availability
  • AIR HANDLER 

    20x25x4 Synthetic Pleated Air Filter with MERV 8

  • Item # 6B929
  • Mfr. Model # 6B929
  • (1)
20x25x4 Synthetic Pleated Air Filter with MERV 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

50% more surface area than standard capacity extends service life by 30% to 50%, providing reduced resistance and lower energy and maintenance costs. 5 times more efficient than fiberglass filters. Wire-backed design. Die-cut frame. 100% synthetic media.
Show More Close
 

Technical Specifications

Item # 6B929
Mfr. Model # 6B929
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 1.77 lbs
Country of Origin USA *
Item High Capacity Pleated Filter
Nominal Filter Size 20x25x4
Nominal Height 20"
Nominal Width 25"
Nominal Depth 4"
MERV 8
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type High Capacity Pleated Filter
Air Filter Media Type Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 625 fpm
High Initial Resistance 0.29"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 625 fpm
Media Area 27.7 sq. ft.
Max. Temp. 150 Degrees F
Pleats per Linear Feet 12
Standards UL 900 Classified
Actual Height 19-3/8"
Actual Width 24-3/8"
Actual Depth 3-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms