Check Availability
  • Pleated Air Filters
  • AIR HANDLER 

    Furnace Air Cleaner Furnace Air Cleaner Filter, 20x25x3, MERV 11, Standard Capacity

  • Item # 36PR87
  • Mfr. Model # 36PR87
Furnace Air Cleaner Furnace Air Cleaner Filter, 20x25x3, MERV 11, Standard Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pleated air filters are sized to install into compatible air cleaner box on a furnace to remove contaminants from the air stream. They reduce indoor air pollution in commercial and residential spaces.

Pleated air filters capture airborne contaminants more effectively than non-pleated air filters because the pleated filter media provides more surface area for trapping contaminants than non-pleated media. These filters are commonly installed in HVAC systems in food and beverage, healthcare, hospitality, education, and industrial facilities to remove contaminants from the air stream and improve the quality of the air. They also prevent the contaminants from building up in the equipment and causing damage to it. The filters are designed to be discarded when they are spent. They typically have a MERV (minimum efficiency reporting value) rating of between 7 and 13. A filter's MERV rating measures how efficiently it removes contaminants from the air stream based on the size of the particles it can effectively capture. The higher the MERV rating is, the more effectively the filter traps small particles.
Show More Close
 

Technical Specifications

Item # 36PR87
Mfr. Model # 36PR87
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 4.95 lbs
Country of Origin USA *
Air Filter Item Furnace Air Cleaner Filter
Style - Air Filters Panel
Performance Rating MERV 11
Nominal Filter Size 20x25x3
Filter Efficiency - Air Filters 65%
Air Filter Capacity Standard Capacity
Media Material Electrostatic Polyester Blend
Frame or Header Material Beverage Board
Common Applications Furnace Air Cleaner
For Use With (Systems) Trion Air Bear Model: 455602-125; Supreme 1400; 1400; Skuttle Model: DB0-0025-016; GeneralAire Model: MAC1400; Source1 Model: S1-MAC10162505; Ultravation Model: 90-006;
OEM Replacement For (Filters) Trion Airbear 455602-925
Media Color White
Media Area 25 sq. ft.
Pleats per Linear Foot 24
Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 1042 cfm
Air Flow @ 500 fpm 1736 cfm
Initial Resistance @ 300 fpm 0.22" WC
Initial Resistance @ 500 fpm 0.37" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 20"
Nominal Width 25"
Nominal Depth 3"
Actual Filter Size 19-1/2"x24-1/2"x3"
Actual Height 19-1/2"
Actual Width 24-1/2"
Actual Depth 3"
Standards UL 900 Classified
Item Furnace Air Cleaner Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In