Check Availability
  • AIR HANDLER 

    Furnace Air Cleaner Furnace Air Cleaner Filter, 20x25x3, MERV 11, Standard Capacity

  • Item # 36PR87
  • Mfr. Model # 36PR87
Furnace Air Cleaner Furnace Air Cleaner Filter, 20x25x3, MERV 11, Standard Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PR87
Mfr. Model # 36PR87
UNSPSC #40161505
Catalog Page 3093
Shipping Weight 4.95 lbs
Country of Origin USA *
Air Filter Item Furnace Air Cleaner Filter
Style - Air Filters Panel
Performance Rating MERV 11
Nominal Filter Size 20x25x3
Filter Efficiency - Air Filters 65%
Air Filter Capacity Standard Capacity
Media Material Electrostatic Polyester Blend
Frame or Header Material Beverage Board
Common Applications Furnace Air Cleaner
For Use With (Systems) Trion Air Bear Model: 455602-125; Supreme 1400; 1400; Skuttle Model: DB0-0025-016; GeneralAire Model: MAC1400; Source1 Model: S1-MAC10162505; Ultravation Model: 90-006;
OEM Replacement For (Filters) Trion Airbear 455602-925
Media Color White
Media Area 25 sq. ft.
Pleats per Linear Foot 24
Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 1042 cfm
Air Flow @ 500 fpm 1736 cfm
Initial Resistance @ 300 fpm 0.22" WC
Initial Resistance @ 500 fpm 0.37" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 20"
Nominal Width 25"
Nominal Depth 3"
Actual Filter Size 19-1/2"x24-1/2"x3"
Actual Height 19-1/2"
Actual Width 24-1/2"
Actual Depth 3"
Standards UL 900 Classified
Item Furnace Air Cleaner Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In